Shop All Center Drills
Keo
Drill/Countersink, Plain, 60 deg, 2in L, TiN
Mfr # 11320-TIN
Zoro # G2777498
product price: $25.95
/ea
Sold in multiples of 12 for $311.40
$311.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Bell
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 11320-TIN
- Zoro # G2777498
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #13 |
Overall Length | 2 in |
Drill Size | #13 |
Body Dia. | 1/4 in |
Drill Point Dia. | 1/16 in |
Size- Decimal | 2.00mm (0.0787) |
Point Dia. | 3/32" |
Dimension Type | Wire |
Size - Decimal | #13 - 0.1850 |
Details
Item | Center Drill |
Countersink Style | Bell |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Tin |
Finish - Machining | TiN |
Number of Flutes | 2 |
Flute Type | Spiral |
Measurement System | Wire |
Included Angle | 60 Degrees |
Description
Center Drill, Bell Type Hey, High Speed Steel, 60 Degrees , #13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL 9/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Point Type: Standard Point (50409)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-5/16" (33mm) (FCH0156-G)
- MILWAUKEE TOOL 1-3/8" x 1" Annular Cutter (49-59-1375)
- ST LOUIS PNEUMATIC Cutoff Grinder, 3" (SLP-82030)
- KEO Drill/Countersink, 60 deg., 1/4in, RH, HSS (12140)
- KEO Drill/Countersink Bit, 60 Deg, #8, Carbide (19805)
- KEO Drill/Countersink Bit, 82 Deg, #3, HSS, BRGT (10382)
- KEO Drill/Countersink, 10mm, L 150mm, 60 Deg (15156)
- KEO Drill/Countersink, Plain, 60 deg., #4-0, RH (10015)
- KEO Drill/Countersink Bit, 82 Deg, #4 1/2, TiN (14582-TiN)
- CLEVELAND Combined Drill/Countersink, #00 Sz, Plain (C46261)
- Keo Center Drills