Shop All Center Drills
Keo
Drill/Countersink, Plain, 60 deg., #18, HSS
Mfr # 11821
Zoro # G2777050
Sold in multiples of 6 for $223.14
$223.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Size #18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 11821
- Zoro # G2777050
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #18 |
Overall Length | 3 in |
Drill Size | #18 |
Body Dia. | 3/4 in |
Drill Point Dia. | 1/4 in |
Point Dia. | 1/4" |
Dimension Type | Wire |
Size - Decimal | #18 - 0.1695 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Included Angle | 60 Degrees |
Number of Flutes | 2 |
Flute Type | Spiral |
Measurement System | Wire |
Description
Center Drill, Bell Type Hey, High Speed Steel, 60 Degrees , #18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 9 Piece Metric L-Shape Hex Key Set, 10509 (10509)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 3/8 (C73024)
- PROTO 3/8 in Drive Impact Socket 7 mm Size 6 pt Deep Depth, Black Oxide (J7007M)
- WIHA Softfinish Phillips Stubby Driver No.1 (31135)
- KEO Drill/Countersink Bit, 60 Deg, #6, HSS, BRGT (10600)
- KEO Drill/Countersink, 60 deg., #11, HSS (11100)
- KEO Drill/Countersink Bit, 60 Deg, #4, HSS, TiN (10400-TiN)
- KEO Drill/Countersink Bit, 82 Deg, #7, HSS, BRGT (10782)
- KEO Drill/Countersink, 60 deg., #4, 8in L, HSS (24080)
- KEO Drill/Countersink, #6, OAL 4 In, 90 Deg. (26044)
- KEO Drill/Countersink Bit, 60 Deg, #6x4 L, HSS (26040)
- Keo Center Drills