Shop All Center Drills
Keo
Drill/Countersink, Plain, 60 deg., #1, TiN
Mfr # 10121-TIN
Zoro # G2777945
Sold in multiples of 12 for $150.60
$150.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 10121-TIN
- Zoro # G2777945
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #1 |
Overall Length | 3/4 in |
Drill Size | #1 |
Body Dia. | 1/8 in |
Drill Point Dia. | 3/64 in |
Dimension Type | Wire |
Point Dia. | 3/64" |
Size- Decimal | #5 (0.2055) |
Size - Decimal | #1 - 0.2280 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Tin |
Finish - Machining | TiN |
Number of Flutes | 2 |
Flute Type | Spiral |
Measurement System | Wire |
Included Angle | 60 Degrees |
Description
Center Drill, Plain Type Hey, High Speed Steel, 60 Degrees , #1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 1/16 (44404)
- WESTWARD Straight Rtr Bit, Carbide Tipped, 3/4 In (16Y595)
- BON TOOL Bon 15-118 Circle Cutter, 16" (15-118)
- ZORO SELECT Magnetic Sweeper w/Release, 160 lb, 30-1/4 (MFSM24RX)
- KEO Drill/Countersink, 60 deg., #17, LH, HSS (11750)
- KEO Drill/Countersink, 60 deg., #4, 8in L, HSS (24080)
- KEO Drill/Countersink Bit, 60 Deg, #2x5 L, HSS (22050)
- KEO Drill/Countersink, 60 deg., #15, Cobalt (11515)
- KEO Combined Drill & Countersink Set - Plain Solid Carbide (10003)
- KEO Drill/Countersink, #5, OAL 6 In, 60 Deg. (25062)
- BIG HORN 5mm Round Centering Bit (19139)
- Keo Center Drills