Shop All Center Drills
Keo
Drill/Countersink Bit, 90 Deg, #9, HSS, TiN
Mfr # 10990-TIN
Zoro # G0674143
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 90 Degrees
- Size #9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 10990-TIN
- Zoro # G0674143
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #9 |
Overall Length | 3 5/8 in |
Drill Size | #9 |
Body Dia. | 7/8 in |
Drill Point Dia. | 11/32 in |
Dimension Type | Wire |
Point Dia. | 11/32" |
Size - Decimal | #9 - 0.1960 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 90 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Tin |
Finish - Machining | TiN |
Number of Flutes | 2 |
Included Angle | 90 Degrees |
Measurement System | Wire |
Flute Type | Spiral |
Description
Center Drill, Plain, High Speed Steel, 90 Degrees , #9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Non Sparking Adjustable Wrench, 8in (200mm), Aluminum Bronze (EX501-8A)
- DRILL AMERICA #5 HSS Spiral Flute Taper Pin Reamer (DWRRTPS5)
- MILWAUKEE TOOL Angle Grinder Adapter (Small) (49-56-7103)
- TITAN 1/2", 3/8" Drive 72 Geared Teeth Drive Ratchet, Dual 1/2" And 3/8" (12358)
- KEO #5-0 Keo Carbide RH 82 Plain Str Flt SE (19011)
- KEO Drill/Countersink Bit, 82 Deg, #3, HSS, TiN (10382-TiN)
- KEO Drill/Countersink, #8, 3/4in dia., RH, HSS, (10810)
- KEO Drill/Countersink Bit, 60 Deg, #6, Co, BRGT (10642)
- KEO Drill/Countersink, #7, OAL 6 In, 90 Deg. (27064)
- KEO Drill/Countersink, #4, OAL 4 In, 90 Deg. (24044)
- CHICAGO-LATROBE Combined Drill/Countersink, #6 Size, Plain (56706)
- Keo Countersinks, Center Drills & Spotting Drills