Shop All Center Drills
Keo
Drill/Countersink Bit, 90 Deg, #8, HSS, TiN
Mfr # 10890-TIN
Zoro # G1701786
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 90 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 10890-TIN
- Zoro # G1701786
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #8 |
Overall Length | 3 1/2 in |
Drill Size | #8 |
Body Dia. | 3/4 in |
Drill Point Dia. | 5/16 in |
Dimension Type | Wire |
Point Dia. | 5/16" |
Size - Decimal | #8 - 0.1990 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 90 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Tin |
Finish - Machining | TiN |
Number of Flutes | 2 |
Included Angle | 90 Degrees |
Flute Type | Spiral |
Measurement System | Wire |
Description
Center Drill, Plain, High Speed Steel, 90 Degrees , #8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Spring Collet, ER40, 5/8 in. (04240-5/8)
- VERSADRIVE HMT TCT HoleCutter Extra Long Series 4 x 9/16 in. (101035-0140)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 in Size Hex Deep Depth, Natural (DWI-1/2D1)
- MILWAUKEE TOOL Magnetic Tip & Chain Fish Stick Accessory (48-22-4159)
- KEO Drill/Countersink Bit, 60 Deg, #4x5 L, HSS (24050)
- KEO Drill/Countersink, #5, OAL 6 In, 82 Deg. (25063)
- KEO Drill/Countersink, #4, 5/16in dia., RH, TiN (10410-TIN)
- KEO Countersink, 6 Fl, 60 Deg, 1/2, Cobalt (10882)
- KEO Drill/Countersink Bit, 60 Deg, #00, HSS, TiN (10025-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #4, Carbide (19405)
- KEO Drill/Countersink Bit, 82 Deg, #8, HSS, TiN (10882-TiN)
- Keo Countersinks, Center Drills & Spotting Drills