Shop All Center Drills
Keo
Drill/Countersink Bit, 90 Deg, #8, HSS, BRGT
Mfr # 10890
Zoro # G0789083
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 90 Degrees
- Size #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 10890
- Zoro # G0789083
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #8 |
Overall Length | 3 1/2 in |
Drill Size | #8 |
Body Dia. | 3/4 in |
Drill Point Dia. | 11/32 in |
Dimension Type | Wire |
Trade Size | Standard |
Point Dia. | 5/16" |
Size - Decimal | #8 - 0.1990 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 90 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Flute Type | Spiral |
Measurement System | Wire |
Number of Flutes | 2 |
Included Angle | 90 Degrees |
Description
Center Drill, Plain, High Speed Steel, 90 Degrees , #8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOWA HIGH PERFORMANCE TAPS M5 x 0.8mm H.S.S. Metric Taper Hand Taps (123497)
- WIHA Precision Torx Screwdriver, T2 (27861)
- EXCEL BLADES End Nipper Pliers (55591IND)
- HPC HPC:Utility Tool Box Lock Pair (ULR-1062STD-0000)
- KEO Drill/Countersink, #2, OAL 6 In, 60 Deg. (29206)
- KEO Drill/Countersink, #8, 3/4in dia., RH, HSS, (10810)
- KEO Drill/Countersink Bit, 60 Deg, #3, Carbide (19305)
- KEO Drill/Countersink Bit, 60 Deg, #5, Carbide (19505)
- KEO Drill/Countersink Bit, 82 Deg, #2, HSS, BRGT (10282)
- KEO Drill/Countersink Bit, 60 Deg, #5x5 L, HSS (25050)
- YMW TAPS Center Drill/Countersink, Bright, N.2 (350020)
- Keo Center Drills