Shop All Center Drills
Keo
Drill/Countersink Bit, 90 Deg, #7, HSS, TiN
Mfr # 10790-TIN
Zoro # G0578435
product price: $40.65
/ea
$40.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 90 Degrees
- Size #7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 10790-TIN
- Zoro # G0578435
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #7 |
Overall Length | 3 1/4 in |
Drill Size | #7 |
Body Dia. | 5/8 in |
Drill Point Dia. | 1/4 in |
Point Dia. | 1/4" |
Dimension Type | Wire |
Size - Decimal | #7 - 0.2010 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 90 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Tin |
Finish - Machining | TiN |
Measurement System | Wire |
Included Angle | 90 Degrees |
Number of Flutes | 2 |
Flute Type | Spiral |
Description
Center Drill, Plain, High Speed Steel, 90 Degrees , #7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Sheet metal two-door tool cabinet, for workshop equipment combination (055000412)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-9/64 (55473)
- WESTWARD Spring Clamp, 3 In, No-Slip (3KB97)
- MITUTOYO Micrometer, Outside, 25-50mm, .001mm, Rs (103-130)
- KEO Drill/Countersink, 82 deg., #4, RH, Carbide (19408)
- KEO Drill/Countersink Bit, 60 Deg, #7, Carbide (19705)
- KEO Drill/Countersink, Plain, 60 deg., #3-0, RH (10020)
- KEO Drill/Countersink Bit, 82 Deg, #6, HSS, BRGT (10682)
- KEO Countersink (23030-TiN)
- KEO Drill/Countersink, Plain, 60 deg., #10, LH (11050)
- CLEVELAND Combined Drill/Countersink, #6 Size, Plain (C46268)
- Keo Countersinks, Center Drills & Spotting Drills