Shop All Center Drills
Keo
Drill/Countersink Bit, 90 Deg, #6, HSS, BRGT
Mfr # 10690
Zoro # G1609386
original price:
$24.35
4% off
new price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 90 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 10690
- Zoro # G1609386
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #6 |
Overall Length | 3 in |
Drill Size | #6 |
Body Dia. | 1/2 in |
Drill Point Dia. | 1/4 in |
Trade Size | Standard |
Point Dia. | 7/32" |
Dimension Type | Wire |
Size- Decimal | #8 (0.1990) |
Size - Decimal | #6 - 0.2040 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 90 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 2 |
Measurement System | Wire |
Included Angle | 90 Degrees |
Flute Type | Spiral |
Description
Center Drill, Plain, High Speed Steel, 90 Degrees , #6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/16" HSS Straight Flute Shell Reamer (DWRRS1-3/16)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 9/64 (C71009)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2231201)
- CMT Router Bit, Carbide Tipped, 2-3/8 in. L (855.504.11)
- KEO Drill/Countersink Bit, 60 Deg, #6, HSS, BRGT (10600)
- KEO Drill/Countersink, 60 deg., #14, RH, HSS (11400)
- KEO Drill/Countersink Bit, 82 Deg, #2, HSS, BRGT (10282)
- KEO Drill/Countersink Bit, 90 Deg, #4 1/2, HSS (14590)
- KEO Drill/Countersink, #0, 1/8in dia., RH, HSS, (10070)
- KEO Drill/Countersink, 60 deg., #12, RH, HSS (11200)
- HHIP #3 X 4" High Speed Steel Center Drill & Countersink (5000-0032)
- Keo Countersinks, Center Drills & Spotting Drills