Shop All Center Drills
Keo
Drill/Countersink Bit, 90 Deg, #5, HSS, BRGT
Mfr # 10590
Zoro # G3149097
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 90 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 10590
- Zoro # G3149097
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #5 |
Overall Length | 2 3/4 in |
Drill Size | #5 |
Body Dia. | 7/16 in |
Drill Point Dia. | 7/32 in |
Dimension Type | Wire |
Point Dia. | 3/16" |
Trade Size | Standard |
Size - Decimal | #5 - 0.2055 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 90 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Measurement System | Wire |
Number of Flutes | 2 |
Flute Type | Spiral |
Included Angle | 90 Degrees |
Description
Center Drill, Plain, High Speed Steel, 90 Degrees , #5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jigsaw Blade, U-Shank, 4 In. L, PK5 (U111HF)
- KEO Slotting Saw, 1/8" Cutter Thickness (MC4021-4X1/8X1-40T 105-09350)
- WESTWARD Combination Wrench, Metric, 10mm Size (1EYJ9)
- VAUGHAN Medium/Fine Pull Saw, 10 In, 14TPI (56920)
- KEO Drill/Countersink, #7, OAL 6 In, 90 Deg. (27064)
- KEO Drill/Countersink Bit, 60 Deg, #6, Carbide (19605)
- KEO Drill/Countersink, Plain, 60 deg., RH, HSS (14500)
- KEO Drill/Countersink Bit, 60 Deg, #3, HSS, TiN (10300-TiN)
- KEO Drill/Countersink, 60 deg., #15, RH, Cobalt (11542)
- KEO Drill/Countersink Bit, 60 Deg, #00, HSS, TiN (10025-TiN)
- KEO #5-0 Keo Carbide RH 82 Plain Str Flt SE (19011)
- Keo Countersinks, Center Drills & Spotting Drills