Shop All Center Drills
Keo
Drill/Countersink Bit, 90 Deg, #2, HSS, TiN
Mfr # 10290-TIN
Zoro # G2157662
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 90 Degrees
- Size #2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 10290-TIN
- Zoro # G2157662
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #2 |
Overall Length | 1 7/8 in |
Drill Size | #2 |
Body Dia. | 3/16 in |
Drill Point Dia. | 5/64 in |
Dimension Type | Wire |
Point Dia. | 5/64" |
Size - Decimal | #2 - 0.2010 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 90 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Tin |
Finish - Machining | TiN |
Number of Flutes | 2 |
Included Angle | 90 Degrees |
Flute Type | Spiral |
Measurement System | Wire |
Description
Center Drill, Plain, High Speed Steel, 90 Degrees , #2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 17 ft. L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel (1806830)
- WESTCOTT Hobby Knife, Medium Barrel (13970)
- MILWAUKEE TOOL 12 in L 2 in Cap. Alloy Steel Straight Pipe Wrench (48-22-7112)
- PROTO 1/2 in Drive Impact Socket 27 mm Size 6 pt Deep Depth, Black Oxide (J7327M)
- KEO Drill/Countersink, #4, OAL 4 In, 90 Deg. (24044)
- KEO Drill/Countersink, 60 deg., #6, RH, HSS (10620)
- KEO Drill/Countersink Bit, 60 Deg, #2x4 L, HSS (22040)
- KEO Drill/Countersink Bit, 60 Deg, #2x6 L, HSS (22060)
- KEO Drill/Countersink Bit, 60 Deg, #8, HSS, BRGT (10800)
- KEO Drill/Countersink Bit, 60 Deg, #6, Co, BRGT (10642)
- ZORO SELECT Center Drill, 60 deg. Angle, 2 in. L (300-001005)
- Keo Center Drills