Shop All Center Drills
Keo
Drill/Countersink Bit, 90 Deg, #2, HSS, BRGT
Mfr # 10290
Zoro # G1509952
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 90 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 10290
- Zoro # G1509952
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #2 |
Overall Length | 1 7/8 in |
Drill Size | #2 |
Body Dia. | 3/16 in |
Drill Point Dia. | 5/64 in |
Trade Size | Standard |
Point Dia. | 5/64" |
Dimension Type | Wire |
Size - Decimal | #2 - 0.2010 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 90 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 2 |
Included Angle | 90 Degrees |
Flute Type | Spiral |
Measurement System | Wire |
Description
Center Drill, Plain, High Speed Steel, 90 Degrees , #2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-915 Spiked Roller 1-1/4", Plastic 9" With Handle (82-915)
- IDEAL Hole Saw, 1-1/16 (36-519)
- MIDWEST TOOL AND CUTLERY CO. Midwest Tool Bulldog Aviation Snip (MWT-6716B)
- KO-KEN 3/8 Sq. Dr. Ratchet Handle 72 Teeth Flexible Head 178mm (3726Z-72T)
- KEO Drill/Countersink Bit, 82 Deg, #3, HSS, BRGT (10382)
- KEO Drill/Countersink, 60 deg., #1, 1/8in, RH (10115)
- KEO Drill/Countersink Bit, 60 Deg, #4x6 L, HSS (24060)
- KEO Drill/Countersink Bit, 90 Deg, #2, HSS, TiN (10290-TIN)
- KEO Countersink (26040-TiN)
- KEO Drill/Countersink, 60 deg., #12, RH, HSS (11200)
- KEO Countersink (22030-TiN)
- Keo Center Drills