Shop All Center Drills
Keo
Drill/Countersink Bit, 90 Deg, #00, HSS, TiN
Mfr # 10030-TIN
Zoro # G1537383
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 90 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 10030-TIN
- Zoro # G1537383
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #2-0 |
Overall Length | 1 1/4 in |
Drill Size | #2-0 |
Body Dia. | 1/8 in |
Drill Point Dia. | 0.0250 in |
Size- Decimal | #17 (0.1730) |
Dimension Type | Wire |
Point Dia. | 1/32" |
Size - Decimal | #2-0 - 0.3310 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 90 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Tin |
Finish - Machining | TiN |
Number of Flutes | 2 |
Measurement System | Wire |
Flute Type | Spiral |
Included Angle | 90 Degrees |
Description
Center Drill, Plain, High Speed Steel, 90 Degrees , #2-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Adj. Wrench Set, 6", 8", 10", Chrome, 3 Pc. (AW-6810)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441108510)
- INGERSOLL-RAND 1" Air Impact Wrench, 1450ft-lb Max Rev Torque, Super Duty (2925P3TI)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 1.95mm (C62812)
- KEO Drill/Countersink Bit, 82 Deg, #2, HSS, TiN (10282-TiN)
- KEO Countersink (25040-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #8, Carbide (19805)
- KEO Combined Drill & Countersink Set - Plain Solid Carbide (10003)
- KEO Drill/Countersink, 82 deg., #5-0, 1/8in, HSS (10038-TIN)
- KEO Drill/Countersink Bit, 60 Deg, #5, Co, BRGT (10542)
- HHIP #2 X 6" High Speed Steel Center Drill & Countersink (5000-0031)
- Keo Center Drills