Shop All Center Drills
Keo
Drill/Countersink Bit, 90 Deg, #00, HSS
Mfr # 10030
Zoro # G2010477
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 90 Degrees
- Size #2-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 10030
- Zoro # G2010477
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #2-0 |
Overall Length | 1 1/4 in |
Drill Size | #2-0 |
Body Dia. | 1/8 in |
Drill Point Dia. | 0.0250 in |
Point Dia. | 1/32" |
Trade Size | Standard |
Dimension Type | Wire |
Size- Decimal | #17 (0.1730) |
Size - Decimal | #2-0 - 0.3310 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 90 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Flute Type | Spiral |
Number of Flutes | 2 |
Measurement System | Wire |
Included Angle | 90 Degrees |
Description
Center Drill, Plain, High Speed Steel, 90 Degrees , #2-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0937-C3)
- INGERSOLL-RAND Ball Bear"g, 2.5" x 2.25" x 0.13 (MG1-127)
- WRIGHT Wrench Set, Standard, Metric, 18 Tools (758)
- XYZ XPANSION PIN XYZ Xpansion I/R tool set 3/8" (31721)
- KEO Drill/Countersink, 60 deg., #16, 1/2in, HSS (11600)
- KEO Drill/Countersink, A, OAL 12.5mm, 60 Deg. (16120)
- KEO Drill/Countersink Bit, 60 Deg, #1, HSS, BRGT (10100)
- KEO Drill/Countersink Bit, 82 Deg, #7, HSS, BRGT (10782)
- KEO Drill/Countersink Bit, 60 Deg, #6, Carbide (19605)
- KEO Drill/Countersink Bit, 60 Deg, #8x6 L, HSS (28060)
- LINK #2 HSS Rh 60 Deg Centerdrill (20-L2-093)
- Keo Countersinks, Center Drills & Spotting Drills