Shop All Center Drills
Keo
Drill/Countersink Bit, 90 Deg, #0, HSS, TiN
Mfr # 10037-TIN
Zoro # G1067272
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 90 Degrees
- Size #0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 10037-TIN
- Zoro # G1067272
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #0 |
Overall Length | 1 1/4 in |
Drill Size | #0 |
Body Dia. | 1/8 in |
Drill Point Dia. | 1/32 in |
Dimension Type | Wire |
Size- Decimal | #7 (0.2010) |
Point Dia. | 1/32" |
Size - Decimal | #0 - 0.3125 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 90 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Tin |
Finish - Machining | TiN |
Included Angle | 90 Degrees |
Number of Flutes | 2 |
Flute Type | Spiral |
Measurement System | Wire |
Description
Center Drill, Plain, High Speed Steel, 90 Degrees , #0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4" Drive Deep 6-Point Impact Socket Set, Metric, 10 pcs (4889)
- CRAFTSMAN Sockets, 1/4" Drive 7/32" 6 Point SAE De (CMMT43572)
- MICRO 100 Brazed Tool Bit, RAD, 3.5 In L, 1/2 In W (RAD-11)
- EAZYPOWER Drill Bit, HSS, 1/8 in. (82986)
- KEO Drill/Countersink Bit, 60 Deg, #3x4 L, HSS (23040)
- KEO Drill/Countersink Bit, 60 Deg, #00, HSS, TiN (10025-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #6, HSS, TiN (10600-TiN)
- KEO Drill/Countersink, 60 deg., #16, 1/2in, HSS (11600)
- KEO Drill/Countersink Bit, 60 Deg, #8, Co, BRGT (10842)
- KEO Drill/Countersink, 60 deg., #17, 5/8in, RH (11715)
- CHICAGO-LATROBE Countersink Set, 1-8, 8 Pc (69878)
- Keo Countersinks, Center Drills & Spotting Drills