Shop All Center Drills
Keo
Drill/Countersink Bit, 90 Deg, #0, HSS, BRGT
Mfr # 10037
Zoro # G2289341
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 90 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 10037
- Zoro # G2289341
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #0 |
Overall Length | 1 1/4 in |
Drill Size | #0 |
Body Dia. | 1/8 in |
Drill Point Dia. | 1/32 in |
Dimension Type | Wire |
Trade Size | Standard |
Size- Decimal | #7 (0.2010) |
Point Dia. | 1/32" |
Size - Decimal | #0 - 0.3125 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 90 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Included Angle | 90 Degrees |
Flute Type | Spiral |
Measurement System | Wire |
Number of Flutes | 2 |
Description
Center Drill, Plain, High Speed Steel, 90 Degrees , #0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 4-Pc ProExtract-It Bit Kit (GBKP)
- KIPP Adjustable Handle, Steel, Size: 1 10-32X15, Red RAL 3003 Powder Coated, Comp: Black Oxidized (K0752.1A127X15)
- WESTWARD Ratcheting Box End Wrench, 4-1/2" L (54PP90)
- PROTO Combination Wrench, 12mm Sz, 4-1/8" Length (J1212MES)
- KEO Drill/Countersink Bit, 60 Deg, #6, Co, BRGT (10642)
- KEO Drill/Countersink, 60 deg., #15, RH, TiN (11500-TIN)
- KEO Drill/Countersink, Plain, 60 deg., #1, HSS (10121)
- KEO Drill/Countersink, 60 deg., 1/4in, RH, HSS (12140)
- KEO Drill/Countersink Bit, 60 Deg, #8, Carbide (19805)
- KEO Drill/Countersink Bit, 60 Deg, #7, Carbide (19705)
- KEO Drill/Countersink Bit, 60 Deg, #8x6 L, HSS (28060)
- Keo Center Drills