Shop All Center Drills
Keo
Drill/Countersink Bit, 82 Deg, #7, HSS, TiN
Mfr # 10782-TiN
Zoro # G0712345
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 82 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 10782-TiN
- Zoro # G0712345
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #7 |
Overall Length | 3 1/4 in |
Drill Size | #7 |
Body Dia. | 5/8 in |
Drill Point Dia. | 1/4 in |
Point Dia. | 1/4" |
Dimension Type | Wire |
Size - Decimal | #7 - 0.2010 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 82 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Tin |
Finish - Machining | TiN |
Number of Flutes | 2 |
Measurement System | Wire |
Included Angle | 82 Degrees |
Flute Type | Spiral |
Description
Center Drill, Plain, High Speed Steel, 82 Degrees , #7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Black, Magnetic Paper Towel Holder, Steel (CMST82695)
- CS UNITEC Non Sparking Wrench, Dbl Open End, 7/8 x 15/16, Aluminum Bronze (EX203-135UA)
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 6 in L (S5L)
- WIDIA Thread Forming Tap, #6-32, Bottoming, Uncoated, 3 Flutes (17222)
- KEO Drill/Countersink, #4, OAL 4 In, 90 Deg. (24044)
- KEO Drill/Countersink Bit, 60 Deg, #5, Co, BRGT (10542)
- KEO Drill/Countersink Bit, 60 Deg, #0, HSS, BRGT (10032)
- KEO Drill/Countersink Bit, 60 Deg, #4, Co, BRGT (10442)
- KEO Drill/Countersink Bit, 60 Deg, #8, HSS, BRGT (10800)
- KEO Drill/Countersink, 60 deg., #12, RH, HSS (11200)
- LINK 4.0X10.0 HSS Rh 60 Deg Metric Centerdrill (23-L2-010)
- Keo Countersinks, Center Drills & Spotting Drills