Shop All Center Drills
Keo
Drill/Countersink Bit, 82 Deg, #5, HSS, TiN
Mfr # 10582-TiN
Zoro # G1923835
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 82 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 10582-TiN
- Zoro # G1923835
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #5 |
Overall Length | 2 3/4 in |
Drill Size | #5 |
Body Dia. | 7/16 in |
Drill Point Dia. | 3/16 in |
Point Dia. | 3/16" |
Dimension Type | Wire |
Trade Size | Standard |
Size - Decimal | #5 - 0.2055 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 82 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Tin |
Finish - Machining | TiN |
Flute Type | Spiral |
Included Angle | 82 Degrees |
Number of Flutes | 2 |
Measurement System | Wire |
Description
Center Drill, Plain, High Speed Steel, 82 Degrees , #5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Semi-Automatic Ferrule Installer, Crimps (CP-881)
- DRILL AMERICA 15/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3" (D/A3F15/16)
- TITAN SKT T-55 TORX BIT (TL68955)
- PROTO WRENCH ANGLE 11/16 (PO3122)
- KEO Drill/Countersink Bit, 60 Deg, #4x4 L, HSS (24040)
- KEO Countersink (23030-TiN)
- KEO Drill/Countersink Bit, 90 Deg, #2, HSS, TiN (10290-TIN)
- KEO Drill/Countersink, Plain, 60 deg., RH, HSS (14500)
- KEO Drill/Countersink, 60 deg., #15, RH, Cobalt (11542)
- KEO Drill/Countersink, 60 deg., #15, LH, HSS (11550)
- KEO Drill/Countersink Bit, 82 Deg, #7, HSS, BRGT (10782)
- Keo Countersinks, Center Drills & Spotting Drills