Shop All Center Drills
Keo
Drill/Countersink Bit, 82 Deg, #3, HSS, BRGT
Mfr # 10382
Zoro # G2263773
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 82 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 10382
- Zoro # G2263773
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #3 |
Overall Length | 2 in |
Drill Size | #3 |
Body Dia. | 1/4 in |
Drill Point Dia. | 7/64 in |
Size- Decimal | #4-1/2 (0.3750) |
Point Dia. | 7/64" |
Dimension Type | Wire |
Size - Decimal | #3 - 0.2130 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 82 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Measurement System | Wire |
Included Angle | 82 Degrees |
Number of Flutes | 2 |
Flute Type | Spiral |
Description
Center Drill, Plain, High Speed Steel, 82 Degrees , #3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Boring Bar, 6 in L, Carbide (BB-4904000)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Lgth Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC 13/64 (C66010)
- KLEIN TOOLS Phillips, Slotted, Square, Schrader Valve Insertion, Core Removal Bit 8.75", Drive Size: 5/16", 1/4" (32534)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 10 mm L.38 mm (03010010)
- KEO Drill/Countersink Bit, 60 Deg, #4x4 L, HSS (24040)
- KEO Drill/Countersink, Plain, 60 deg., #3-0, RH (10020)
- KEO Drill/Countersink Bit, 60 Deg, #3x4 L, HSS (23040)
- KEO Drill/Countersink, #7, OAL 6 In, 90 Deg. (27064)
- KEO 3/8 KEO HSS RH 60 deg Jig Bore Set (13000)
- KEO Drill/Countersink Bit, 60 Deg, #6x4 L, HSS (26040)
- BIG HORN #14 VIX-BIT - 1/4 Inch Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19148)
- Keo Countersinks, Center Drills & Spotting Drills