Shop All Center Drills
Keo
Drill/Countersink Bit, 82 Deg, #10, HSS
Mfr # 11082
Zoro # G3294006
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 82 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 11082
- Zoro # G3294006
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #10 |
Overall Length | 3 3/4 in |
Drill Size | #10 |
Body Dia. | 1 in |
Drill Point Dia. | 3/8 in |
Size- Decimal | #2 (0.2210) |
Point Dia. | 3/8" |
Dimension Type | Wire |
Size - Decimal | #10 - 0.1935 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 82 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Flute Type | Spiral |
Measurement System | Wire |
Number of Flutes | 2 |
Included Angle | 82 Degrees |
Description
Center Drill, Plain, High Speed Steel, 82 Degrees , #10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXILLA Folding Bolt Cutter, 18" (93908)
- MORSE 1-7/8" Carbide Grit Hole Saw (MHSG30)
- IRWIN 9" L x Wood Cutting Recip Saw Blade, 9in, 6Tpi (372956)
- STANLEY Nail Set, Knurled, 3/32 In (58-113)
- KEO Drill/Countersink, 60 deg., #5, 2-3/4in L, (10520)
- KEO Drill/Countersink, 10mm, L 150mm, 60 Deg (15156)
- KEO Drill/Countersink Bit, 60 Deg, #6, HSS, BRGT (10600)
- KEO Drill/Countersink Bit, 82 Deg, #2, HSS, TiN (10282-TiN)
- KEO Drill/Countersink, #7, OAL 6 In, 90 Deg. (27064)
- KEO Drill/Countersink Bit, 60 Deg, #10, HSS, TiN (11000-TiN)
- CHICAGO-LATROBE Countersink Set, 1-8, 8 Pc (69878)
- Keo Center Drills