Shop All Center Drills
Keo
Drill/Countersink Bit, 82 Deg, #00, HSS, TiN
Mfr # 10029-TiN
Zoro # G2725536
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 82 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 10029-TiN
- Zoro # G2725536
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #2-0 |
Overall Length | 1 1/4 in |
Drill Size | #2-0 |
Body Dia. | 1/8 in |
Drill Point Dia. | 0.0200 in |
Point Dia. | 1/32" |
Dimension Type | Wire |
Size- Decimal | #17 (0.1730) |
Size - Decimal | #2-0 - 0.3310 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 82 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Tin |
Finish - Machining | TiN |
Included Angle | 82 Degrees |
Measurement System | Wire |
Flute Type | Spiral |
Number of Flutes | 2 |
Description
Center Drill, Plain, High Speed Steel, 82 Degrees , #2-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 95 mm Size, Standard Socket, black oxide (88-95MM)
- PROTO 1 in Drive Impact Socket 4 1/8 in Size 6 pt Standard Depth, Black Oxide (J10066)
- STANLEY Replacement Adjustment Screw For 10 Inch Visegrips (2071910)
- MASTER APPLIANCE Heat Gun Attachment, Attachment, 5/16 In (35294)
- KEO Drill/Countersink, 82 deg., #5, RH, Carbide (19508)
- KEO Drill/Countersink, Plain, 60 deg., #10, LH (11050)
- KEO Drill/Countersink Bit, 82 Deg, #3, HSS, BRGT (10382)
- KEO Drill/Countersink Bit, 60 Deg, #0, Carbide (19032)
- KEO Drill/Countersink Bit, 60 Deg, #4x6 L, HSS (24060)
- KEO Drill/Countersink, 60 deg., #11, 1/8in, TiN (11100-TIN)
- LINK Ua5-U5-90 Degree Type Cobalt Centerdrill (29-CO-202)
- Keo Countersinks, Center Drills & Spotting Drills