Shop All Center Drills
Keo
Drill/Countersink Bit, 82 Deg, #00, HSS
Mfr # 10029
Zoro # G2387847
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 82 Degrees
- Size #2-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 10029
- Zoro # G2387847
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #2-0 |
Overall Length | 1 1/4 in |
Drill Size | #2-0 |
Body Dia. | 1/8 in |
Drill Point Dia. | 0.0250 in |
Dimension Type | Wire |
Point Dia. | 1/32" |
Size- Decimal | #7 (0.2010) |
Size - Decimal | #2-0 - 0.3310 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 82 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Flute Type | Spiral |
Included Angle | 82 Degrees |
Measurement System | Wire |
Number of Flutes | 2 |
Description
Center Drill, Plain, High Speed Steel, 82 Degrees , #2-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Tilt Base (198987-9)
- WESTWARD Sledge Hammer, 14 lb., 30 In, Rubber/Steel (24Z036)
- WESTWARD 3/8 in Drive Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide (4LYV3)
- VEGA Impactech Phillips 3 Power Bit x 2 (P150P3A)
- KEO Drill/Countersink Bit, 60 Deg, #1x3 L, HSS (21030)
- KEO Drill/Countersink, 60 deg., #13, RH, HSS (11300)
- KEO Drill/Countersink Bit, 60 Deg, #6, Carbide (19605)
- KEO Drill/Countersink Bit, 60 Deg, #8x6 L, HSS (28060)
- KEO Drill/Countersink Bit, 60 Deg, #7, Carbide (19705)
- KEO Drill/Countersink, #2, 3/16in dia., RH, HSS (10210)
- KEO Drill/Countersink Bit, 60 Deg, #7, HSS, BRGT (10700)
- Keo Center Drills