Shop All Center Drills
Keo
Drill/Countersink Bit, 60 Deg, #9, HSS, TiN
Mfr # 10900-TiN
Zoro # G2842077
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 10900-TiN
- Zoro # G2842077
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #9 |
Overall Length | 3 5/8 in |
Drill Size | #9 |
Body Dia. | 7/8 in |
Drill Point Dia. | 11/32 in |
Trade Size | Standard |
Dimension Type | Wire |
Point Dia. | 11/32" |
Size - Decimal | #9 - 0.1960 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Tin |
Finish - Machining | TiN |
Flute Type | Spiral |
Measurement System | Wire |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70257)
- DRILL AMERICA 5/16"x3/8" HSS 4 Flute Single End Long End Mill (DWCF710)
- INNOVATIVE COMPONENTS T Knob, 3/8-16 Thread Size, 1.125"L, Thru Tap, Steel (GN6C----T7---21)
- MILWAUKEE TOOL 4 in 14 TPI SAWZALL Blades, 5 Pack (48-00-5181)
- KEO Drill/Countersink Bit, 60 Deg, #4x3 L, HSS (24030)
- KEO Drill/Countersink, #3, 2in L, RH, HSS (10310)
- KEO Drill/Countersink, 60 deg., #14, RH, Cobalt (11442)
- KEO Drill/Countersink Bit, 60 Deg, #1, HSS, BRGT (10100)
- KEO Drill/Countersink Bit, 60 Deg, #1, HSS, TiN (10100-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #2x3 L, HSS (22030)
- KEO Drill/Countersink, #6, OAL 4 In, 90 Deg. (26044)
- Keo Center Drills