Shop All Center Drills
Keo
Drill/Countersink Bit, 60 Deg, #8, Co, BRGT
Mfr # 10842
Zoro # G1662184
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 10842
- Zoro # G1662184
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #8 |
Overall Length | 3 1/2 in |
Drill Size | #8 |
Body Dia. | 3/4 in |
Drill Point Dia. | 5/16 in |
Trade Size | Standard |
Dimension Type | Wire |
Point Dia. | 5/16" |
Size - Decimal | #8 - 0.1990 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Material | Cobalt |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 2 |
Measurement System | Wire |
Flute Type | Spiral |
Included Angle | 60 Degrees |
Description
Center Drill, Plain, Cobalt, 60 Degrees , #8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.2500" (1/4) (52516)
- JOHNSON CONTROLS Set Point Dial, Vert, F (T-4002-5018)
- DIABLO HOLE SAW DIAMOND GRIT 3/16in. (DHS0188DG)
- POWERBUILT #3 X 6" Phillips Screwdriver (Inj Hndl) (646145)
- KEO Drill/Countersink Bit, 60 Deg, #3, HSS, BRGT (10300)
- KEO Drill/Countersink Bit, 82 Deg, #2, HSS, TiN (10282-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #3x5 L, HSS (23050)
- KEO Drill/Countersink Bit, 60 Deg, #5, HSS, TiN (10500-TiN)
- KEO Drill/Countersink Bit, 90 Deg, #4, HSS, BRGT (10490)
- KEO Drill/Countersink Bit, 60 Deg, #4, HSS, TiN (10400-TiN)
- CLEVELAND Combined Drill/Countersink, #8 Size, Plain (C46270)
- Keo Center Drills