Shop All Center Drills
Keo
Drill/Countersink Bit, 60 Deg, #7, Co, BRGT
Mfr # 10742
Zoro # G0508541
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 10742
- Zoro # G0508541
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #7 |
Overall Length | 3 1/4 in |
Drill Size | #7 |
Body Dia. | 5/8 in |
Drill Point Dia. | 1/4 in |
Point Dia. | 1/4" |
Trade Size | Standard |
Dimension Type | Wire |
Size - Decimal | #7 - 0.2010 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Cobalt |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Measurement System | Wire |
Included Angle | 60 Degrees |
Number of Flutes | 2 |
Flute Type | Spiral |
Description
Center Drill, Plain, Cobalt, 60 Degrees , #7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Thread Chaser, Standard (7402)
- FEIN Felt Polishing Fleece Triangle 3"X3"X3 (63723032010)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2601D126)
- WESTWARD Replacement Swivel Pad, 1-1/2 In C-Clamps (10D573)
- KEO Drill/Countersink Bit, 82 Deg, #2, HSS, BRGT (10282)
- KEO Drill/Countersink, 82 deg., #5, RH, Carbide (19508)
- KEO Drill/Countersink, Plain, 60 deg., #1, HSS (10121)
- KEO Drill/Countersink Bit, 60 Deg, #0, Carbide (19032)
- KEO Drill/Countersink Bit, 90 Deg, #2, HSS, BRGT (10290)
- KEO Drill/Countersink Bit, 60 Deg, #5x6 L, HSS (25060)
- LINK Ua5-U5-90 Degree Type Cobalt Centerdrill (29-CO-202)
- Keo Center Drills