Shop All Center Drills
Keo
Drill/Countersink Bit, 60 Deg, #5x4 L, HSS
Mfr # 25040
Zoro # G0999117
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 25040
- Zoro # G0999117
- UPC # 801593382470
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #5 |
Overall Length | 4 in |
Drill Size | #5 |
Body Dia. | 7/16 in |
Drill Point Dia. | 3/16 in |
Dimension Type | Wire |
Point Dia. | 3/16" |
Trade Size | Long |
Size - Decimal | #5 - 0.2055 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Series | Long |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Measurement System | Wire |
Flute Type | Spiral |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Dial Trq Wrench, 3/8", 4 Nm to 18 Nm (IST-DW18)
- BONDHUS FELO ERGONIC K BOX 20 PC SET (0715764515)
- MILWAUKEE TOOL 6" 8/12 TPI Sawzall Blades (5 Pk) (48-00-5091)
- KNIPEX Knipex 7421-8 8 Inch Hi-Lev Bent Diagonal (KX7421-8)
- KEO Drill/Countersink, #1, 1/8in dia., RH, HSS, (10110)
- KEO Drill/Countersink, #4, OAL 4 In, 82 Deg. (24543)
- KEO Drill/Countersink Bit, 60 Deg, #8, HSS, BRGT (10800)
- KEO Drill/Countersink Bit, 82 Deg, #5, HSS, TiN (10582-TiN)
- KEO Countersink Set, 5 pcs., 3-1/2in, HSS (12999)
- KEO Drill/Countersink Bit, 82 Deg, #3, HSS, BRGT (10382)
- HHIP #2 X 4" High Speed Steel Center Drill & Countersink (5000-0029)
- Keo Center Drills