Shop All Center Drills
Keo
Drill/Countersink Bit, 60 Deg, #4.5x6 L
Mfr # 24560
Zoro # G3155564
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 24560
- Zoro # G3155564
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #4-1/2 |
Overall Length | 6 in |
Drill Size | #4-1/2 |
Body Dia. | 3/8 in |
Drill Point Dia. | 9/64 in |
Trade Size | Long |
Dimension Type | Wire |
Point Dia. | 9/64" |
Size - Decimal | #4-1/2 - 0.3750 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Series | Long |
Included Angle | 60 Degrees |
Flute Type | Spiral |
Number of Flutes | 2 |
Measurement System | Wire |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #4-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Safety Recessed 5 3/8 in L, 10 PK (39CE80)
- WARWOOD TOOL 16 lb Stone Sledge, 36 Hickory Safety Grip Handle (13152)
- WOODWARD FAB Pipe and Tube Bending Kit, Steel (SPBENDKIT)
- GREENLEE Cam Retention Shaft, Wt 0.025 Lb (38463)
- KEO Drill/Countersink, #6, OAL 5 In, 82 Deg. (26053)
- KEO Drill/Countersink, 82 deg., #5, RH, Carbide (19508)
- KEO Drill/Countersink Bit, 82 Deg, #2, HSS, TiN (10282-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #6, Carbide (19605)
- KEO Drill/Countersink Bit, 60 Deg, #4, HSS, BRGT (10400)
- KEO Drill/Countersink Bit, 60 Deg, #3, HSS, BRGT (10300)
- KEO Drill/Countersink Bit, 60 Deg, #7, Carbide (19705)
- Keo Countersinks, Center Drills & Spotting Drills