Shop All Center Drills
Keo
Drill/Countersink Bit, 60 Deg, #4.5x5 L
Mfr # 24550
Zoro # G1955764
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Size #4-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 24550
- Zoro # G1955764
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #4-1/2 |
Overall Length | 5 in |
Drill Size | #4-1/2 |
Body Dia. | 3/8 in |
Drill Point Dia. | 9/64 in |
Dimension Type | Wire |
Point Dia. | 9/64" |
Trade Size | Long |
Size - Decimal | #4-1/2 - 0.3750 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Included Angle | 60 Degrees |
Flute Type | Spiral |
Series | Long |
Measurement System | Wire |
Number of Flutes | 2 |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #4-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Spanner Wrench, Steel, 6-1/4 in Cap. (JC499B)
- MILWAUKEE TOOL 10mm Flex Head Ratcheting Combination Wrench (45-96-9610)
- BETA Set of 3 impact sockets for wheel nuts, Colored Polymeric Inserts, 17-19-21 mm (007200653)
- SUBURBAN Angle Plate, 8 in. D, 9 in. H, Machined (SAO-120908)
- KEO Drill/Countersink Bit, 60 Deg, #4x4 L, HSS (24040)
- KEO Drill/Countersink Bit, 82 Deg, #2, HSS, TiN (10282-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #00, Carbide (19025)
- KEO Drill/Countersink, #5, OAL 6 In, 60 Deg. (25062)
- KEO Drill/Countersink, 60 deg., #15, RH, HSS (11500)
- KEO Drill/Countersink Bit, 60 Deg, #5, Carbide (19505)
- KEO Drill/Countersink, #6, OAL 4 In, 90 Deg. (26044)
- Keo Center Drills