Shop All Center Drills
Keo
Drill/Countersink Bit, 60 Deg, #3x5 L, HSS
Mfr # 23050
Zoro # G2347493
$32.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 23050
- Zoro # G2347493
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #3 |
Overall Length | 5 in |
Drill Size | #3 |
Body Dia. | 1/4 in |
Drill Point Dia. | 7/64 in |
Trade Size | Long |
Point Dia. | 7/64" |
Dimension Type | Wire |
Size- Decimal | #4 (0.2090) |
Size - Decimal | #3 - 0.2130 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Series | Long |
Included Angle | 60 Degrees |
Measurement System | Wire |
Number of Flutes | 2 |
Flute Type | Spiral |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 72.5-inch x 0.625-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (402643)
- IRWIN 7 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (7WR)
- S & W MANUFACTURING Knurled Knob, Ream, Ns Screw, 1-4", 3/4"dia. (WHRT-042)
- PROTO 1/2 in Drive, 19mm Triple Square Metric Socket, 12 Points (J5319M)
- KEO Drill/Countersink Bit, 82 Deg, #5, HSS, BRGT (10582)
- KEO Drill/Countersink, 60 deg., #14, RH, HSS (11400)
- KEO Drill/Countersink, 60 deg., #4, 5/16in, LH, (10450)
- KEO Drill/Countersink Bit, 60 Deg, #8, Co, BRGT (10842)
- KEO Combined Drill & Countersink Set - Plain Solid Carbide (10003)
- KEO Drill/Countersink Bit, 90 Deg, #5, HSS, TiN (10590-TIN)
- ZORO SELECT Center Drill, 2 in. L, 60 deg. Angle (300-001005B)
- Keo Countersinks, Center Drills & Spotting Drills