Shop All Center Drills
Keo
Drill/Countersink Bit, 60 Deg, #2x6 L, HSS
Mfr # 22060
Zoro # G1214857
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 22060
- Zoro # G1214857
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #2 |
Overall Length | 6 in |
Drill Size | #2 |
Body Dia. | 3/16 in |
Drill Point Dia. | 5/64 in |
Point Dia. | 5/64" |
Trade Size | Long |
Dimension Type | Wire |
Size - Decimal | #2 - 0.2010 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Flute Type | Spiral |
Series | Long |
Measurement System | Wire |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS Sledge Hammer, 36" Orange Fiberglass Handle, 10 lb. Head (SLO-10-36)
- KODIAK CUTTING TOOLS .034 HSS Chucking Reamer Straight Flute Straight Shank (5472643)
- MCR SAFETY Predalite, Palm Coated, XL, PK12 (9780XL)
- GUARDAIR Thumb Lever Air Gun, 4-1/4" Extension (900)
- KEO Drill/Countersink Bit, 82 Deg, #3, HSS, TiN (10382-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #2x4 L, HSS (22040)
- KEO Drill/Countersink, 82 deg., #5-0, 1/8in, HSS (10038-TIN)
- KEO Countersink, 6 Fl, 60 Deg, 1/2, Cobalt (10882)
- KEO Drill/Countersink Bit, 82 Deg, #10, HSS (11082)
- KEO Drill/Countersink, #1, 1/8in dia., RH, HSS, (10110)
- KEO Drill/Countersink, 60 deg., #19, RH, HSS (11900)
- Keo Countersinks, Center Drills & Spotting Drills