Shop All Center Drills
Keo
Drill/Countersink Bit, 60 Deg, #1x5 L, HSS
Mfr # 21050
Zoro # G1937607
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 21050
- Zoro # G1937607
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #1 |
Overall Length | 5 in |
Drill Size | #1 |
Body Dia. | 1/8 in |
Drill Point Dia. | 3/64 in |
Size- Decimal | #15 (0.1800) |
Dimension Type | Wire |
Trade Size | Long |
Point Dia. | 3/64" |
Size - Decimal | #1 - 0.2280 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Series | Long |
Measurement System | Wire |
Flute Type | Spiral |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 18 mm Size, Deep Socket, Black Phosphate (49-66-6279)
- WILTON Table Insert, For Use With Mfr.No.9078171 (5783471)
- KRAFT TOOL Blue Steel Edger w/Plas, 6" x 6" 3/4"R (CF578P)
- SURTEK 13 Spade Style Drill Bit Set for Wood (JBP13)
- KEO Drill/Countersink, 60 deg., #15, RH, Cobalt (11542)
- KEO Drill/Countersink Bit, 60 Deg, #10, HSS, TiN (11000-TiN)
- KEO Drill/Countersink Bit, 90 Deg, #3, HSS, BRGT (10390)
- KEO Drill/Countersink, 60 deg., #14, RH, HSS (11400)
- KEO Drill/Countersink, #2, 3/16in dia., RH, HSS (10210)
- KEO Drill/Countersink, Plain, 60 deg., #1, HSS (10121)
- KEO Drill/Countersink Bit, 60 Deg, #0, Carbide (19032)
- Keo Countersinks, Center Drills & Spotting Drills