Shop All Center Drills
Keo
Drill/Countersink Bit, 60 Deg, #1x4 L, HSS
Mfr # 21040
Zoro # G2476126
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Size #1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 21040
- Zoro # G2476126
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #1 |
Overall Length | 4 in |
Drill Size | #1 |
Body Dia. | 1/8 in |
Drill Point Dia. | 3/64 in |
Point Dia. | 3/64" |
Trade Size | Long |
Size- Decimal | #5 (0.2055) |
Dimension Type | Wire |
Size - Decimal | #1 - 0.2280 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Series | Long |
Included Angle | 60 Degrees |
Flute Type | Spiral |
Measurement System | Wire |
Number of Flutes | 2 |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 7 Piece 3/8" Drive Long Ball End Hex Bit SAE Socket Set (80574)
- MILWAUKEE TOOL Air Spreader Heat Gun Nozzle (49-80-0294)
- VIKING Spiral Point Tap, 12mm-1.25mm, 3 Flutes (61641)
- MILWAUKEE TOOL M18 4-Tool, M18 Battery Pack, M18 Vacuum (2696-24, 48-11-1850, 0880-20)
- KEO Drill/Countersink Bit, 60 Deg, #7x6 L, HSS (27060)
- KEO Drill/Countersink, 82 deg., #2, RH, Carbide (19208)
- KEO Drill/Countersink, #10, 3-3/4in L, RH, HSS (11010)
- KEO Drill/Countersink, 82 deg., #5-0, 1/8in, HSS (10038-TIN)
- KEO Drill/Countersink Bit, 60 Deg, #10, HSS, TiN (11000-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #5x6 L, HSS (25060)
- KEO Drill/Countersink, #4, OAL 4 In, 82 Deg. (24543)
- Keo Center Drills