Shop All Center Drills
Keo
Drill/Countersink Bit, 60 Deg, #1x3 L, HSS
Mfr # 21030
Zoro # G1599884
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 21030
- Zoro # G1599884
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #1 |
Overall Length | 3 in |
Drill Size | #1 |
Body Dia. | 1/8 in |
Drill Point Dia. | 3/64 in |
Point Dia. | 3/64" |
Dimension Type | Wire |
Size- Decimal | #5 (0.2055) |
Trade Size | Long |
Size - Decimal | #1 - 0.2280 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Measurement System | Wire |
Number of Flutes | 2 |
Series | Long |
Included Angle | 60 Degrees |
Flute Type | Spiral |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 15" Magnetic Chip Collector (WANDMAG)
- PROSKIT Needle Nosed Pliers, Piano Wire (100-040)
- PROTO 3/8 in Drive Flex Socket 5/8 in, Torx(R), SAE (J5277A)
- MILWAUKEE TOOL 3-3/4 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0741)
- KEO Drill/Countersink Bit, 60 Deg, #3, HSS, BRGT (10300)
- KEO Drill/Countersink, 60 deg., #15, RH, Cobalt (11542)
- KEO Drill/Countersink, 60 deg., #15, Cobalt (11515)
- KEO Drill/Countersink, 10mm, L 150mm, 60 Deg (15156)
- KEO Drill/Countersink Bit, 60 Deg, #2, Carbide (19205)
- KEO #4-1/2x4 KEO HSS RH 60 deg Long Series (24540)
- KEO Drill/Countersink, 60 deg., #5, 7/16in, LH, (10550)
- Keo Center Drills