Shop All Center Drills
Keo
Drill/Countersink Bit, 60 Deg, #1, Co, BRGT
Mfr # 10142
Zoro # G2695393
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 10142
- Zoro # G2695393
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #1 |
Overall Length | 1 1/4 in |
Drill Size | #1 |
Body Dia. | 1/8 in |
Drill Point Dia. | 3/64 in |
Size- Decimal | 2.50mm (0.0984) |
Dimension Type | Wire |
Trade Size | Standard |
Point Dia. | 3/64" |
Size - Decimal | #1 - 0.2280 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Material | Cobalt |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Measurement System | Wire |
Included Angle | 60 Degrees |
Flute Type | Spiral |
Number of Flutes | 2 |
Description
Center Drill, Plain, Cobalt, 60 Degrees , #1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Roll Pin Punch, 1/16 In Tip, 3 3/4 In L (2AJF6)
- MILWAUKEE TOOL 3/8 in. Drive 3/8 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9062)
- STARRETT Aluminum 1 Meter Stick Rule, 1/8" Grad (MS-2)
- CMT Solid Surface Rounding Over Bowl Router Bit W/Bearing, 2-Inch Diameter, 1/2-Inch Shank (866.602.11)
- KEO Drill/Countersink, #4, OAL 4 In, 90 Deg. (24044)
- KEO Drill/Countersink, A, OAL 12.5mm, 60 Deg. (16120)
- KEO Drill/Countersink, 60 deg., 1/4in, RH, HSS (12140)
- KEO Drill/Countersink Bit, 82 Deg, #4, HSS, TiN (10482-TiN)
- KEO Drill/Countersink Bit, 90 Deg, #4, HSS, BRGT (10490)
- KEO Drill/Countersink Bit, 60 Deg, #3x3 L, HSS (23030)
- KEO Countersink, 6 Fl, 60 Deg, 1/2, Cobalt (10882)
- Keo Countersinks, Center Drills & Spotting Drills