Shop All Center Drills
Keo
Drill/Countersink, B, OAL 8mm, 60 Deg.
Mfr # 17080
Zoro # G3042929
original price:
$10.27
22% off
new price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Bell
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 17080
- Zoro # G3042929
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 2.00mm |
Overall Length | 8.00 mm |
Drill Size | 2.00 mm |
Body Dia. | 2.50 mm |
Drill Point Dia. | 2.00 mm |
Point Dia. | 2.00mm |
Dimension Type | Metric |
Trade Size | Long |
Size- Decimal | #19 (0.1660) |
Size - Decimal | 2.00mm - 0.0787 |
Details
Item | Center Drill |
Countersink Style | Bell |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 2 |
Measurement System | Metric |
Flute Type | Spiral |
Included Angle | 60 Degrees |
Series | Long |
Description
Center Drill, Bell, High Speed Steel, 60 Degrees , 2.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4 in. x 12 in. Straight Shank Rebar Cutter (48-20-6781)
- WRIGHT TOOL Adjustable Wrench 1-3/8 (9AB10)
- KNIPEX 6 1/4 in 30 Long Nose Plier Multi-Component Grip Handle (30 35 160)
- WESTWARD Coupling Pin Key, 5/8 in Connector (22XP54)
- KEO Drill/Countersink, 60 deg., #1, 1/8in, RH (10115)
- KEO Drill/Countersink Bit, 60 Deg, #6x4 L, HSS (26040)
- KEO Drill/Countersink, #8, 3/4in dia., RH, HSS, (10810)
- KEO Drill/Countersink, 60 deg., #5, 2-3/4in L, (10520)
- KEO Drill/Countersink, 60 deg., #15, LH, HSS (11550)
- KEO Drill/Countersink Bit, 82 Deg, #2, HSS, BRGT (10282)
- MICRO 100 Combo Drill/Countersink (QDC-01)
- Keo Center Drills