Shop All Center Drills
Keo
Drill/Countersink, B, OAL 6.3mm, 60 Deg.
Mfr # 17460
Zoro # G6603326
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Bell
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Size 1.60mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 17460
- Zoro # G6603326
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 1.60mm |
Overall Length | 6.30 mm |
Drill Size | 1.60 mm |
Body Dia. | 2.00 mm |
Drill Point Dia. | 1.60 mm |
Trade Size | Long |
Point Dia. | 1.60mm |
Dimension Type | Metric |
Size- Decimal | #19 (0.1660) |
Size - Decimal | #19 - 0.1660 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Bell |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Cobalt |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Series | Long |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Flute Type | Spiral |
Measurement System | Metric |
Description
Center Drill, Bell, Cobalt, 60 Degrees , 1.60 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Modular Folding Ruler (600-80010)
- OMNICEL ER34615 3.6 Volt 19 Ah D High Energy Lithium Battery w/ Tabs (ER34615/T)
- STARRETT Carbide Tipped Hole Saw, 15/16", 24mm (SM24)
- GRIP TIGHT TOOLS 7 in. Premium Segmented Cut Diamond Blade (B1521)
- KEO Drill/Countersink Bit, 82 Deg, #8, HSS, TiN (10882-TiN)
- KEO Drill/Countersink Bit, 90 Deg, #2, HSS, TiN (10290-TIN)
- KEO Combined Drill & Countersink Set - Plain HSS (10000)
- KEO Drill/Countersink Bit, 82 Deg, #3, HSS, BRGT (10382)
- KEO Drill/Countersink Bit, 60 Deg, #5, HSS, TiN (10500-TiN)
- KEO Drill/Countersink, Plain, 60 deg., #1, HSS (10121)
- MICRO 100 Combo Drill/Countersink (QDC-3X)
- Keo Countersinks, Center Drills & Spotting Drills