Shop All Center Drills
Keo
Drill/Countersink, B, OAL 6.3mm, 60 Deg.
Mfr # 17060
Zoro # G3042938
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Bell
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 17060
- Zoro # G3042938
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 1.60mm |
Overall Length | 6.30 mm |
Drill Size | 1.60 mm |
Body Dia. | 2.00 mm |
Drill Point Dia. | 1.60 mm |
Point Dia. | 1.60mm |
Size- Decimal | #9 (0.1960) |
Dimension Type | Metric |
Size - Decimal | #9 - 0.1960 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Bell |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Measurement System | Metric |
Series | Long |
Flute Type | Spiral |
Description
Center Drill, Bell, High Speed Steel, 60 Degrees , 1.60 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 8" Standard Duty Combination Vise with Swivel Base (10D709)
- TEMPO COMMUNICATIONS Electrician Knife/Scissors, 1-3/4 in (PT-K01A)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 4FL .030 Corner Radius Endmill, PowerA (211-423-1)
- WILDE FLUSH FASTENER 10" TONGUE & GROOVE PLIERS-POLISHED-BULK (G271FP.NP/BB)
- KEO Drill/Countersink Bit, 60 Deg, #5, Carbide (19505)
- KEO Drill/Countersink, #7, OAL 6 In, 90 Deg. (27064)
- KEO Drill/Countersink Bit, 60 Deg, #6x5 L, HSS (26050)
- KEO Drill/Countersink, 60 deg., #15, RH, TiN (11500-TIN)
- KEO Countersink, 6 Fl, 60 Deg, 1/2, Cobalt (10882)
- KEO Combined Drill & Countersink Set - Plain CO (10002)
- KEO Drill/Countersink, #2, 3/16in dia., RH, TiN (10210-TIN)
- Keo Center Drills