Shop All Center Drills
Keo
Drill/Countersink, B, OAL 5mm, 60 Deg.
Mfr # 17450
Zoro # G6817666
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Bell
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 17450
- Zoro # G6817666
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 1.25mm |
Overall Length | 5.00 mm |
Drill Size | 1.25 mm |
Body Dia. | 1.60 mm |
Drill Point Dia. | 1.25 mm |
Size- Decimal | #2 (0.2210) |
Trade Size | Long |
Point Dia. | 1.25mm |
Dimension Type | Metric |
Size - Decimal | #2 - 0.2010 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Bell |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Cobalt |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Series | Long |
Flute Type | Spiral |
Measurement System | Metric |
Included Angle | 60 Degrees |
Number of Flutes | 2 |
Description
Center Drill, Bell, Cobalt, 60 Degrees , 1.25 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 6.3MM-1.00 4FL BOTTOM TAP - 2800 (28A063AB)
- WESTWARD 1/2 in Drive, 28mm 6 pt Metric Socket, 6 Points (10E223)
- YG-1 TOOL CO Square End Mill, Single End, 3/8", HSS (05055)
- SPEC OPS 16’ Tape Measure (SPEC-TM16)
- KEO Drill/Countersink Bit, 60 Deg, #6x5 L, HSS (26050)
- KEO Drill/Countersink Bit, 60 Deg, #6, Carbide (19605)
- KEO Drill/Countersink, 60 deg., #11, HSS (11100)
- KEO Drill/Countersink Bit, 60 Deg, #2, Carbide (19205)
- KEO Drill/Countersink Bit, 90 Deg, #5, HSS, TiN (10590-TIN)
- KEO Drill/Countersink Bit, 60 Deg, #2x5 L, HSS (22050)
- CLEVELAND Combined Drill/Countersink, #2 Size, Plain (C52773)
- Keo Countersinks, Center Drills & Spotting Drills