Shop All Center Drills
Keo
Drill/Countersink, B, OAL 5mm, 60 Deg.
Mfr # 17050
Zoro # G3042947
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Bell
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 17050
- Zoro # G3042947
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 1.25mm |
Overall Length | 5.00 mm |
Drill Size | 1.25 mm |
Body Dia. | 1.60 mm |
Drill Point Dia. | 1.25 mm |
Dimension Type | Metric |
Point Dia. | 1.25mm |
Size- Decimal | #2 (0.2210) |
Trade Size | Long |
Size - Decimal | #2 - 0.2010 |
Details
Item | Center Drill |
Countersink Style | Bell |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Flute Type | Spiral |
Number of Flutes | 2 |
Measurement System | Metric |
Included Angle | 60 Degrees |
Series | Long |
Description
Center Drill, Bell, High Speed Steel, 60 Degrees , 1.25 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Foam Inserts, Black/Red, 16" L, 5" W (J2S2FV)
- WIHA Insulated Box Wrench Set, 8 to 32mm, 15pc (21093)
- MITUTOYO Detector, 4Mn/90 (178-397-2)
- MASTERCOOL Die Set, 4.75mm (71475-14M)
- KEO Drill/Countersink Bit, 60 Deg, #4x5 L, HSS (24050)
- KEO Drill/Countersink, 82 deg., #3, RH, Carbide (19308)
- KEO Drill/Countersink Bit, 60 Deg, #5, HSS, BRGT (10500)
- KEO Drill/Countersink, 60 deg., #4, 8in L, HSS (24080)
- KEO Drill/Countersink Bit, 60 Deg, #5x5 L, HSS (25050)
- KEO Drill/Countersink, #5, OAL 6 In, 60 Deg. (25062)
- BIG HORN #3, #5, #9 VIX-BIT - 5/64" , 7/64" , 9/64" Self-Centering Hinge Bit with 1/4" Hex Shank (19163)
- Keo Countersinks, Center Drills & Spotting Drills