Shop All Center Drills
Keo
Drill/Countersink, B, OAL 4mm, 60 Deg.
Mfr # 17440
Zoro # G6975385
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Bell
- Cutting Direction Right Hand
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 17440
- Zoro # G6975385
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 1.00mm |
Overall Length | 4.00 mm |
Drill Size | 1.00 mm |
Body Dia. | 1.30 mm |
Drill Point Dia. | 1.00 mm |
Trade Size | Long |
Size- Decimal | #2 (0.2210) |
Point Dia. | 10.00mm |
Dimension Type | Metric |
Size - Decimal | 1.00mm - 0.0394 |
Details
Item | Center Drill |
Countersink Style | Bell |
Cutting Direction | Right Hand |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Material | Cobalt |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Included Angle | 60 Degrees |
Number of Flutes | 2 |
Measurement System | Metric |
Series | Long |
Flute Type | Spiral |
Description
Center Drill, Bell, Cobalt, 60 Degrees , 1.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-1/8" (84869)
- KLEIN TOOLS 1/4-Inch Stubby Nut Driver with 1-1/2-Inch Shaft (610-1/4)
- ASTRO PNEUMATIC 1/4" Drive Metric, 12 pcs (7412)
- WRIGHT TOOL 1/2" Drive SAE, 14 pcs (407)
- KEO Drill/Countersink Bit, 60 Deg, #2x5 L, HSS (22050)
- KEO Drill/Countersink, 60 deg., #15, RH, TiN (11500-TIN)
- KEO Drill/Countersink Bit, 60 Deg, #10, HSS, TiN (11000-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #6, Carbide (19605)
- KEO Drill/Countersink, #4, 5/16in dia., RH, TiN (10410-TIN)
- KEO Drill/Countersink Bit, 60 Deg, #3x4 L, HSS (23040)
- KEO Drill/Countersink, 60 deg., #14, RH, Cobalt (11442)
- Keo Countersinks, Center Drills & Spotting Drills