Shop All Center Drills
Keo
Drill/Countersink, B, OAL 4mm, 60 Deg.
Mfr # 17040
Zoro # G3042956
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Bell
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 17040
- Zoro # G3042956
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 1.00mm |
Overall Length | 4.00 mm |
Drill Size | 1.00 mm |
Body Dia. | 1.30 mm |
Drill Point Dia. | 1.00 mm |
Trade Size | Long |
Point Dia. | 1.00mm |
Dimension Type | Metric |
Size- Decimal | #2 (0.2210) |
Size - Decimal | 1.00mm - 0.0394 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Bell |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 2 |
Series | Long |
Measurement System | Metric |
Flute Type | Spiral |
Included Angle | 60 Degrees |
Description
Center Drill, Bell, High Speed Steel, 60 Degrees , 1.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, Point, 15deg. 1-2" .00005"IP65 (342-352-30)
- STEELMAN 6-Inch Swivel Base Bench and Workshop Vise with Built-In Anvil (42462)
- GEDORE Double Box End Wrench, Offset, 36x41mm (2 36X41)
- MORSE 3-5/8" Bi-Metal Hole Saw (MHS58)
- KEO Drill/Countersink Bit, 60 Deg, #2x6 L, HSS (22060)
- KEO Drill/Countersink Bit, 90 Deg, #6, HSS, BRGT (10690)
- KEO Drill/Countersink Bit, 60 Deg, #5x6 L, HSS (25060)
- KEO Countersink (25040-TiN)
- KEO Drill/Countersink, 60 deg., #19, RH, HSS (11900)
- KEO Drill/Countersink Bit, 60 Deg, #2, HSS, BRGT (10200)
- KEO Drill/Countersink Bit, 60 Deg, #4x4 L, HSS (24040)
- Keo Countersinks, Center Drills & Spotting Drills