Shop All Center Drills
Keo
Drill/Countersink, B, OAL 31.5mm, 60 Deg.
Mfr # 17431
Zoro # G7095925
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Bell
- Cutting Direction Right Hand
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Size 31.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 17431
- Zoro # G7095925
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 31.50mm |
Overall Length | 31.50 mm |
Drill Size | 31.50 mm |
Body Dia. | 12.80 mm |
Drill Point Dia. | 10.00 mm |
Point Dia. | 8.00mm |
Size- Decimal | #3 (0.2130) |
Dimension Type | Metric |
Trade Size | Long |
Size - Decimal | #3 - 0.2130 |
Details
Item | Center Drill |
Countersink Style | Bell |
Cutting Direction | Right Hand |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Cobalt |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 2 |
Flute Type | Spiral |
Included Angle | 60 Degrees |
Series | Long |
Measurement System | Metric |
Description
Center Drill, Bell, Cobalt, 60 Degrees , 31.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Pressure Piece (31415160000)
- DRILL AMERICA #6/0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS6/0)
- KIPP Indexing Plunger Size:0 D1=M08X1, D=4, Form:C W Locking Slot Wo Locknut, Short Vers, Steel Hardened, (K0631.700484)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-24MM)
- KEO Drill/Countersink Bit, 60 Deg, #4x6 L, HSS (24060)
- KEO Drill/Countersink Bit, 82 Deg, #4, HSS, BRGT (10482)
- KEO Drill/Countersink Bit, 60 Deg, #2, HSS, BRGT (10200)
- KEO Drill/Countersink, 82 deg., #4, 3/8in, HSS (14542)
- KEO Drill/Countersink, Plain, 60 deg., #1, HSS (10121)
- KEO Drill/Countersink Bit, 82 Deg, #3, HSS, BRGT (10382)
- KEO Drill/Countersink Bit, 60 Deg, #3x4 L, HSS (23040)
- Keo Countersinks, Center Drills & Spotting Drills