Shop All Center Drills
Keo
Drill/Countersink, B, OAL 25mm, 60 Deg.
Mfr # 17425
Zoro # G7232653
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Bell
- Cutting Direction Right Hand
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 17425
- Zoro # G7232653
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 25.00mm |
Overall Length | 25.00 mm |
Drill Size | 25.00 mm |
Body Dia. | 10.10 mm |
Drill Point Dia. | 8.00 mm |
Trade Size | Long |
Dimension Type | Metric |
Size- Decimal | #5 (0.2055) |
Point Dia. | 6.30mm |
Size - Decimal | 25.00mm - 0.9843 |
Details
Item | Center Drill |
Countersink Style | Bell |
Cutting Direction | Right Hand |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Material | Cobalt |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Included Angle | 60 Degrees |
Measurement System | Metric |
Flute Type | Spiral |
Number of Flutes | 2 |
Series | Long |
Description
Center Drill, Bell, Cobalt, 60 Degrees , 25.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Attachment 1/2" Dr Power Adaptor 7/16" H (4422)
- A2Z SCILAB Multi Color Jeweler Style Fine Point Micro Tweezers, PK15 (A2Z-ZR330)
- HUSQVARNA WHEEL ASSY, FRONT, 3D X 3W (505863401)
- STALWART Stalwart 75-HT4090 Screwdriver Set with Wall Mount; Stand & Magnetic Tips; Red & Black - 26 Piece (75-HT4090)
- KEO Drill/Countersink, 60 deg., #13, RH, Cobalt (11342)
- KEO Drill/Countersink, 60 deg., #11, HSS (11100)
- KEO Drill/Countersink Bit, 82 Deg, #5, HSS, BRGT (10582)
- KEO Drill/Countersink Bit, 60 Deg, #5, Co, BRGT (10542)
- KEO Drill/Countersink, 10mm, L 150mm, 60 Deg (15156)
- KEO Drill/Countersink, 60 deg., #6, RH, HSS (10620)
- KEO Drill/Countersink, #6, 3in L, RH, HSS (10610)
- Keo Countersinks, Center Drills & Spotting Drills