Shop All Center Drills
Keo
Drill/Countersink, B, OAL 25mm, 60 Deg.
Mfr # 17250
Zoro # G7183741
$67.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Bell
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 17250
- Zoro # G7183741
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 8.00mm |
Overall Length | 25.00 mm |
Drill Size | 8.00 mm |
Body Dia. | 10.10 mm |
Drill Point Dia. | 8.00 mm |
Size- Decimal | #5 (0.2055) |
Point Dia. | 8.00mm |
Trade Size | Long |
Dimension Type | Metric |
Size - Decimal | 8.00mm - 0.3150 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Bell |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Included Angle | 60 Degrees |
Series | Long |
Number of Flutes | 2 |
Measurement System | Metric |
Flute Type | Spiral |
Description
Center Drill, Bell, High Speed Steel, 60 Degrees , 8.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knockout Punch/Die, For 10 ga SS, 3 in (745H-3)
- PRO-GRADE TOOLS F-Bar Clamp, 2.5x30" (59151)
- WILLIAMS 12" L 2-1/8" Cap. Aluminum Pipe Wrench, 12", Aluminum Heavy Duty (13504)
- BOSCH 38x4x6 Carb Hamm Bit (HCBG12T)
- KEO Drill/Countersink Bit, 90 Deg, #3, HSS, TiN (10390-TIN)
- KEO Drill/Countersink, 60 deg., #16, 1/2in, HSS (11600)
- KEO Drill/Countersink, #5, OAL 6 In, 60 Deg. (25062)
- KEO Drill/Countersink Bit, 60 Deg, #3, HSS, TiN (10300-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #3x5 L, HSS (23050)
- KEO Drill/Countersink, 60 deg., #11, 1/8in, TiN (11100-TIN)
- CHICAGO-LATROBE Combined Drill/Countersink, #2 Size, Plain (56702)
- Keo Countersinks, Center Drills & Spotting Drills