Shop All Center Drills
Keo
Drill/Countersink, B, OAL 20mm, 60 Deg.
Mfr # 17420
Zoro # G6546233
product price: $91.55
/ea
Free Shipping & Returns
$91.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Bell
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Size 6.30mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 17420
- Zoro # G6546233
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 6.30mm |
Overall Length | 20.00 mm |
Drill Size | 6.30 mm |
Body Dia. | 8.00 mm |
Drill Point Dia. | 6.30 mm |
Point Dia. | 6.30mm |
Trade Size | Long |
Dimension Type | Metric |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Bell |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Cobalt |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 2 |
Measurement System | Metric |
Series | Long |
Flute Type | Spiral |
Included Angle | 60 Degrees |
Description
Center Drill, Bell, Cobalt, 60 Degrees , 6.30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Bolt, Carbon Steel, Thread 2inL (45607)
- STANLEY Heavy Duty Manual Hammer Tacker, Staple Capacity 168 (PHT150C)
- OREGON Bench Grinder Chain Stop Assembly (537411)
- PROTO 1/4 in Drive, Triple Square SAE Socket, 12 Points (J4718N)
- KEO Drill/Countersink Bit, 60 Deg, #0, HSS, BRGT (10032)
- KEO Drill/Countersink Bit, 90 Deg, #2, HSS, BRGT (10290)
- KEO Drill/Countersink Bit, 60 Deg, #5, HSS, BRGT (10500)
- KEO Drill/Countersink Bit, 60 Deg, #2, HSS, TiN (10200-TiN)
- KEO Drill/Countersink, Plain, 60 deg., #10, LH (11050)
- KEO Drill/Countersink Bit, 60 Deg, #3, Co, BRGT (10342)
- KEO Drill/Countersink, 60 deg., #15, RH, TiN (11500-TIN)
- Keo Countersinks, Center Drills & Spotting Drills