Shop All Center Drills
Keo
Drill/Countersink, B, OAL 18mm, 60 Deg.
Mfr # 17418
Zoro # G7159345
product price: $67.25
/ea
$67.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Bell
- Cutting Direction Right Hand
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Size 18.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 17418
- Zoro # G7159345
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 18.00mm |
Overall Length | 18.00 mm |
Drill Size | 18.00 mm |
Body Dia. | 6.30 mm |
Drill Point Dia. | 5.00 mm |
Trade Size | Long |
Point Dia. | 5.00mm |
Dimension Type | Metric |
Size - Decimal | 18.00mm - 0.7087 |
Details
Item | Center Drill |
Countersink Style | Bell |
Cutting Direction | Right Hand |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Cobalt |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Flute Type | Spiral |
Number of Flutes | 2 |
Series | Long |
Measurement System | Metric |
Included Angle | 60 Degrees |
Description
Center Drill, Bell, Cobalt, 60 Degrees , 18.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEIGH INDUSTRIAL Radius Gage Set, 2-1/2 to 30 in. Range (RG-750)
- KO-KEN Socket set 10-22mm Surface 300mm 10 pieces 1/2 Sq. Drive (RS4310M/10)
- GROZ Indestructible Club Hammer, 4 lb., 16" (34502)
- BOSCH Diamond Grinder Blade, 6" Blade, X-Lock (DBX641S)
- KEO Drill/Countersink Bit, 60 Deg, #4, Co, BRGT (10442)
- KEO Drill/Countersink, Plain, 60 deg., #3-0, RH (10020)
- KEO Drill/Countersink Bit, 82 Deg, #2, HSS, TiN (10282-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #7, Carbide (19705)
- KEO Drill/Countersink, #2, 3/16in dia., RH, HSS (10210)
- KEO Drill/Countersink Bit, 60 Deg, #2, Carbide (19205)
- LINK Ua1-U1St Type HSS Centerdrill (40-L2-206)
- Keo Countersinks, Center Drills & Spotting Drills