Shop All Center Drills
Keo
Drill/Countersink, B, OAL 14mm, 60 Deg.
Mfr # 17414
Zoro # G6472146
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Bell
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 17414
- Zoro # G6472146
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 14.00mm |
Overall Length | 14.00 mm |
Drill Size | 14.00 mm |
Body Dia. | 5.00 mm |
Drill Point Dia. | 4.00 mm |
Point Dia. | 4.00mm |
Dimension Type | Metric |
Trade Size | Long |
Size - Decimal | 14.00mm - 0.5512 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Bell |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Cobalt |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Flute Type | Spiral |
Measurement System | Metric |
Series | Long |
Included Angle | 60 Degrees |
Number of Flutes | 2 |
Description
Center Drill, Bell, Cobalt, 60 Degrees , 14.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAN AMERICAN Bit, Insert, Phillips 446-3X, 1/4 (28-103X)
- KLEIN TOOLS 4-Inch Fox Wedge, Steel (5FW10025)
- MILWAUKEE TOOL 13 in. Long Reach 45-Degree Nose Pliers (48-22-6541)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 3 (C54205)
- KEO Drill/Countersink Bit, 82 Deg, #4, HSS, TiN (10482-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #8, HSS, BRGT (10800)
- KEO Drill/Countersink, #4, OAL 4 In, 90 Deg. (24044)
- KEO 3/8 KEO HSS RH 60 deg Jig Bore Set (13000)
- KEO Drill/Countersink, 60 deg., #17, 5/8in, HSS (11700-TIN)
- KEO Drill/Countersink, #6, 3in L, RH, HSS (10610)
- KEO Countersink, 6 Fl, 60 Deg, 1/2, Cobalt (10882)
- Keo Center Drills