Shop All Center Drills
Keo
Drill/Countersink, B, OAL 11.2mm, 60 Deg.
Mfr # 17110
Zoro # G7064976
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Bell
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 17110
- Zoro # G7064976
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 3.15mm |
Overall Length | 11.20 mm |
Drill Size | 3.15 mm |
Body Dia. | 3.90 mm |
Drill Point Dia. | 3.15 mm |
Point Dia. | 3.15mm |
Dimension Type | Metric |
Trade Size | Long |
Size- Decimal | () |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Bell |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Included Angle | 60 Degrees |
Flute Type | Spiral |
Series | Long |
Number of Flutes | 2 |
Measurement System | Metric |
Description
Center Drill, Bell, High Speed Steel, 60 Degrees , 3.15 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Double Open End Wrench Set, 8Pc (000550174)
- VERMONT GAGE Go/No Go Plug Gage Assy, #3-48 UNC 2B (301107540)
- WESTWARD Socket Extension Set 3/8" Dr, 3 in, 6 in, 10 in, 18 in L, 4 Pieces, Chrome (54PP97)
- GEARWRENCH 15/16" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86444)
- KEO Drill/Countersink, 60 deg., #19, RH, HSS (11900)
- KEO Drill/Countersink Bit, 90 Deg, #4, HSS, BRGT (10490)
- KEO Drill/Countersink Bit, 60 Deg, #4x6 L, HSS (24060)
- KEO Drill/Countersink Bit, 60 Deg, #3x4 L, HSS (23040)
- KEO Drill/Countersink, 60 deg., #14, RH, HSS (11400)
- KEO Drill/Countersink, #2, OAL 6 In, 60 Deg. (29206)
- KEO Drill/Countersink Bit, 90 Deg, #3, HSS, TiN (10390-TIN)
- Keo Countersinks, Center Drills & Spotting Drills