Shop All Center Drills
Keo
Drill/Countersink, B, OAL 10mm, 60 Deg.
Mfr # 17410
Zoro # G6454621
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Bell
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 17410
- Zoro # G6454621
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 2.50mm |
Overall Length | 10.00 mm |
Drill Size | 2.50 mm |
Body Dia. | 3.10 mm |
Drill Point Dia. | 2.50 mm |
Trade Size | Long |
Point Dia. | 2.50mm |
Size- Decimal | #4-1/2 (0.3750) |
Dimension Type | Metric |
Size - Decimal | 2.50mm - 0.0984 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Bell |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Material | Cobalt |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Measurement System | Metric |
Flute Type | Spiral |
Included Angle | 60 Degrees |
Series | Long |
Number of Flutes | 2 |
Description
Center Drill, Bell, Cobalt, 60 Degrees , 2.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 9/16 x 1.3/8 Carbide Cutter and Pilot, 3/4 Universal Shank (27118)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 3"L (65-027)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-7)
- URREA 3/4" drive 6-point short impact socket 1-1/2" (7524)
- KEO Drill/Countersink Bit, 60 Deg, #5, HSS, BRGT (10500)
- KEO Drill/Countersink, #6, 3in L, RH, HSS (10610)
- KEO Drill/Countersink, #3, 2in L, RH, HSS (10310)
- KEO Drill/Countersink, #8, 3/4in dia., RH, HSS, (10810)
- KEO Drill/Countersink, 60 deg., #11, HSS (11100)
- KEO Drill/Countersink Bit, 60 Deg, #3, Carbide (19305)
- CLEVELAND Combined Drill/Countersink Set, 5 Pieces (C00944)
- Keo Center Drills