Shop All Screwdriver Accessories
Keo
Drill/Countersink, B, OAL 10mm, 60 Deg.
Mfr # 17100
Zoro # G9732457
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2.50mm
- Series Long
- Number of Flutes 2
- Finish - Machining Bright (Uncoated)
- Measurement System Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 17100
- Zoro # G9732457
- Country of Origin United States
- Category Screwdriver Accessories
Dimensions
Size | 2.50mm |
Drill Point Dia. | 2.50 mm |
Overall Length | 10.00 mm |
Size- Decimal | 3.15mm () |
Body Dia. | 3.10 mm |
Trade Size | Long |
Dimension Type | Metric |
Point Dia. | 2.50mm |
Drill Size | 2.50 mm |
Size - Decimal | 2.50mm - 0.0984 |
Details
Item | Center Drill |
Series | Long |
Number of Flutes | 2 |
Finish - Machining | Bright (Uncoated) |
Measurement System | Metric |
Countersink Angle | 60 Degrees |
Included Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Style | Bell |
Material | High Speed Steel |
Flute Type | Spiral |
Finish | Bright (Uncoated) |
Description
Center Drill, Bell, High Speed Steel, 60 Degrees , 2.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 100 ft Engineer's Tape Measure, 3/8 in Blade (ST101003X)
- MILWAUKEE TOOL 1/2" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 10 in L (49-66-6708)
- KNAACK Tool Tray, 27-5/8 in.Lx11 in. W, Steel, Tan (51)
- CRESCENT H.K. PORTER 18" PowerPivot™ Center Cut Double Compound Action Bolt Cutter (0090MCP)
- KEO Drill/Countersink, Plain, 60 deg., TiN (14500-TIN)
- KEO Drill/Countersink, 60 deg., #3, LH, HSS (10350)
- KEO Drill/Countersink, #4-0, 1/8in dia., RH, HSS (10055)
- KEO Drill/Countersink, 60 deg., #2, 3/16in, LH, (10250)
- KEO Drill/Countersink, #5, 7/16in dia., RH, HSS (10510)
- KEO Drill/Countersink, 2-1/2in L, RH, HSS (14510)
- XCELITE Series 99 Screwdriver Handle (T25N)
- Keo Screwdrivers and Nutdrivers