Shop All Center Drills
Keo
Drill/Countersink, A, OAL 8mm, 60 Deg.
Mfr # 16980
Zoro # G6463082
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Size 3.15mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 16980
- Zoro # G6463082
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 3.15mm |
Overall Length | 8.00 mm |
Drill Size | 3.15 mm |
Body Dia. | 3.90 mm |
Drill Point Dia. | 3.15 mm |
Size- Decimal | () |
Dimension Type | Metric |
Point Dia. | 3.15mm |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | Carbide |
Countersink Angle | 60 Degrees |
Material | Carbide |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Measurement System | Metric |
Series | Long |
Number of Flutes | 2 |
Flute Type | Spiral |
Included Angle | 60 Degrees |
Description
Center Drill, Plain, Carbide, 60 Degrees , 3.15 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Nut Driver, Fixed ESD, Long, 3/32" (51-2461)
- WESTWARD Mill File, American, Second Cut, 8 In. L (1NFN4)
- BON TOOL Bon 12-640 Knee Pads For Knee Boards (Pr) (12-640)
- CENTURY DRILL & TOOL 13pc. 135 Degrees Drill Bit Set, Drill Bit Finish: Duotone (88913)
- KEO Drill/Countersink, 60 deg., #14, RH, Cobalt (11442)
- KEO Drill/Countersink, 60 deg., #15, RH, HSS (11500)
- KEO Drill/Countersink Bit, 60 Deg, #10, HSS, TiN (11000-TiN)
- KEO Drill/Countersink Bit, 82 Deg, #4 1/2, HSS (14582)
- KEO Drill/Countersink, #6, 3in L, RH, HSS (10610)
- KEO Drill/Countersink, 60 deg., #5, 2-3/4in L, (10520)
- KEO Countersink (22030-TiN)
- Keo Center Drills